1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
BXH-08-10G 24V 14DIN
BXH-08-10G 24V 14DIN
MI ITEM #
13720788
MFR #
BXH-08-10G 24V 14DIN
Your Price
$405.77
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
ZERO MAX BXH-08-10G 24V 14DIN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
BXH-08-10G 24V 14DIN
BXH-08-10G 24V 14DIN
MI ITEM #
13720788
MFR #
BXH-08-10G 24V 14DIN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$405.77
/each
(List
$466.62
)
Qty
Add to Cart
Overview
Mfr description
BXH-08-10G 24V 14DIN MODEL BXH SIZE 08 S
Specifications
Voltage Rating
24 V dc
Bore Diameter
14 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data