1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFF-040SS-8B-14B-8N
SFF SIZE 040SS 8mm BORE WITHOUT KWY x 14mm BORE WI
MI ITEM #
13721169
MFR #
SFF-040SS-8B-14B-8N
List Price
$616.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFF-040SS-8B-14B-8N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFF-040SS-8B-14B-8N
SFF SIZE 040SS 8mm BORE WITHOUT KWY x 14mm BORE WI
MI ITEM #
13721169
MFR #
SFF-040SS-8B-14B-8N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$616.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFF-040SS-8B-14B-8N SFF SIZE 040SS 8MM B
Specifications
Series
SFF SS
Weight
0.17 kg
Outside Diameter
38 mm
Overall Length
1.5313 in
Tightening Torque
3.4 N-m
Product Type
Disc Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought