Motion
SFF-060DS-18B-18B-60N

ZERO MAX
SFF-060DS-18B-18B-60N

SFF SIZE 060DS 18mm BORE WITHOUT KWY x 18mm BORE W
MI ITEM #13721172
MFR #SFF-060DS-18B-18B-60N
Price$1,247.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFF-060DS-18B-18B-60N

SFF SIZE 060DS 18mm BORE WITHOUT KWY x 18mm BORE W
MI ITEM #13721172
MFR #SFF-060DS-18B-18B-60N

Mfr description
SFF-060DS-18B-18B-60N SFF SIZE 060DS 18M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.86/each

Specifications

Dimensions

  • Outside Diameter
    58 mm
  • Overall Length
    65.8 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)