1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFF-090DS-32B-32B-300N
SFF SIZE 090DS 32mm BORE WITHOUT KWY x 32mm BORE W
MI ITEM #
13721180
MFR #
SFF-090DS-32B-32B-300N
List Price
$1,762.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFF-090DS-32B-32B-300N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFF-090DS-32B-32B-300N
SFF SIZE 090DS 32mm BORE WITHOUT KWY x 32mm BORE W
MI ITEM #
13721180
MFR #
SFF-090DS-32B-32B-300N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,762.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFF-090DS-32B-32B-300N SFF SIZE 090DS 32
Specifications
Series
SFF DS
Outside Diameter
88 mm
Overall Length
86.60 mm
Tightening Torque
10 N-m
Product Type
Disc Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data