Motion
SFF-120DS-32B-55B-600N

ZERO MAX
SFF-120DS-32B-55B-600N

SFF SIZE 120DS 32mm BORE WITHOUT KWY x 55mm BORE W
MI ITEM #13721183
MFR #SFF-120DS-32B-55B-600N
Price$2,591.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFF-120DS-32B-55B-600N

SFF SIZE 120DS 32mm BORE WITHOUT KWY x 55mm BORE W
MI ITEM #13721183
MFR #SFF-120DS-32B-55B-600N

Mfr description
SFF-120DS-32B-55B-600N SFF SIZE 120DS 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,591.16/each

Specifications

Dimensions

  • Outside Diameter
    118 mm
  • Overall Length
    112.40 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)