1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFH-210S-85H-85H
SFH SIZE 210S 85mm BORE WITH 22mm KWY x 85mm BORE
MI ITEM #
13721189
MFR #
SFH-210S-85H-85H
List Price
$7,985.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFH-210S-85H-85H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFH-210S-85H-85H
SFH SIZE 210S 85mm BORE WITH 22mm KWY x 85mm BORE
MI ITEM #
13721189
MFR #
SFH-210S-85H-85H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,985.57
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFH-210S-85H-85H SFH SIZE 210S 85MM BORE
Specifications
Series
SFH
Outside Diameter
210 mm
Overall Length
165 mm
Product Type
Disc Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data