1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFS-06S-19P-19P
SFS SIZE 06S 19mm BORE WITH KWY NEW JIS STANDARD P
MI ITEM #
13721193
MFR #
SFS-06S-19P-19P
List Price
$756.49
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFS-06S-19P-19P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFS-06S-19P-19P
SFS SIZE 06S 19mm BORE WITH KWY NEW JIS STANDARD P
MI ITEM #
13721193
MFR #
SFS-06S-19P-19P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$756.49
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFS-06S-19P-19P SFS SIZE 06S 19MM BORE W
Specifications
Series
SFS
Outside Diameter
68 mm
Overall Length
56 mm
Product Type
Disc Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought