1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFS-09S-25M-25M
MODEL SFS-09S 25mm BORE x 25mm BORE STEEL SINGLE
Mi Item #
13721203
MFR #
SFS-09S-25M-25M
Price
$809.51
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFS-09S-25M-25M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFS-09S-25M-25M
MODEL SFS-09S 25mm BORE x 25mm BORE STEEL SINGLE
Mi Item #
13721203
MFR #
SFS-09S-25M-25M
Mfr description
SFS-09S-25M-25M MODEL SFS-09S 25MM BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$809
.51
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
94 mm
Overall Length
68 mm
Details
Product Type
Disc Coupling Hubs
Series
SFS
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items