1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFS-12S-19H-19H
SFS SIZE 12S 19mm BORE WITH KWY x 19mm BORE WITH K
Mi Item #
13721215
MFR #
SFS-12S-19H-19H
Price
$1,569.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFS-12S-19H-19H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFS-12S-19H-19H
SFS SIZE 12S 19mm BORE WITH KWY x 19mm BORE WITH K
Mi Item #
13721215
MFR #
SFS-12S-19H-19H
Mfr description
SFS-12S-19H-19H SFS SIZE 12S 19MM BORE W
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,569
.54
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
126 mm
Overall Length
91 mm
Details
Product Type
Disc Coupling Hubs
Series
SFS S
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items