Motion
SFS10S35M-35M

ZERO MAX
SFS10S35M-35M

SFS10S35M-35M COUPLING STYLE S 35X35MM B
Mi Item #13721232
MFR #SFS10S35M-35M
Price$1,003.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS10S35M-35M

SFS10S35M-35M COUPLING STYLE S 35X35MM B
Mi Item #13721232
MFR #SFS10S35M-35M

Mfr description
SFS10S35M-35M COUPLING STYLE S 35X35MM B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.94/each

Specifications

Dimensions

  • Outside Diameter
    104 mm
  • Overall Length
    80 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)