1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
STF-019SA1-5B-6.35B
Cplg Size: STF019SA1, 19 mm OD, 25 mm Overall Length
MI ITEM #
13721237
MFR #
STF-019SA1-5B-6.35B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
ZERO MAX STF-019SA1-5B-6.35B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
STF-019SA1-5B-6.35B
Cplg Size: STF019SA1, 19 mm OD, 25 mm Overall Length
MI ITEM #
13721237
MFR #
STF-019SA1-5B-6.35B
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Coupling Outside
Diameter
19 mm
Coupling Overall
Length
25 mm
Coupling Size Code
STF019SA1
Details
Product Type
Complete Resilient Couplings
Overview
Mfr description
STF-019SA1-5B-6.35B CPLG STEPFLEX MODEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought