Specifications
Dimensions
- Coupling Outside Diameter19 mm
- Coupling Overall Length25 mm
- Coupling Size CodeSTF019S
Details
- Product TypeComplete Resilient Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)