Motion
MBB100TF-450Z

SMC CORP OF AMERICA
MBB100TF-450Z

MBB100TF-450Z
MI ITEM #13721447
MFR #MBB100TF-450Z
Price$373.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBB100TF-450Z

MBB100TF-450Z
MI ITEM #13721447
MFR #MBB100TF-450Z

Mfr description
MBB100TF-450Z CYLINDER, MB-Z, TIE ROD TI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.72/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)