Motion
MBBB80-400-HN

SMC CORP OF AMERICA
MBBB80-400-HN

MBBB80-400-HN
Mi Item #13721466
MFR #MBBB80-400-HN
Price$369.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBB80-400-HN

MBBB80-400-HN
Mi Item #13721466
MFR #MBBB80-400-HN

Mfr description
MBBB80-400-HN CYLINDER, MB, TIE ROD, WIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.67/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Lead Wire Length
    0.5 m

Details

  • Auto-Switch
    No Switch
  • Cushion Type
    Air Cushion Both Ends
  • Locking Position
    Locking at Head End
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)