1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KNAACK MANUFACTURING CO
CA-07
Cart Armour™ CA-07 is an interlocking steel paneling system that secures contents of mobile work carts with 16-gauge steel panels and installs in less than 15 minutes.
Mi Item #
13722305
MFR #
CA-07
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
KNAACK MANUFACTURING CO CA-07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KNAACK MANUFACTURING CO
CA-07
Cart Armour™ CA-07 is an interlocking steel paneling system that secures contents of mobile work carts with 16-gauge steel panels and installs in less than 15 minutes.
Mi Item #
13722305
MFR #
CA-07
Mfr description
CA-07 CA-07 INTERLOCKING 16 GAUGE STEEL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
21.3 in
Length
24.9 in
Weight
47 lbs
Width
29.9 in
Details
Country of Origin
US
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items