Motion
HS8F8-S
Needle Valve - 303 Stainless Steel Body Material
Mi Item #13723422
MFR #HS8F8-S
Price$168.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 303 Stainless Steel Body Material
Mi Item #13723422
MFR #HS8F8-S

Mfr description
HS8F8-S 1" STEAM NIPPLE, 1" NPTF, 303S 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.40/each

Specifications

Dimensions

  • Overall Length
    2.8700 in, 72.90 mm

Details

  • Body Material
    303 Stainless Steel
  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)