Overview
Mfr description
MKB50TF-30LNZ CYLINDER, ROTARY CLAMP CLA
Specifications
- Bore Diameter50 mm
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data