Overview
Mfr description
MTS12-50-M9PM MTS, PRECISION CYLINDER PR
Specifications
- Rod TypeSingle Rod - Female Thread
- Bore Diameter12 mm
- Cushion TypeAir Cushion
- Auto-SwitchSolid State/General Purpose/3 Wire PNP/Horizontal
- Number of Switches2 pcs
- Piston ActionDouble-Acting
- Lead Wire Length1 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data