Motion
DGC 4.5 RIGID HUB EXPOSED BOLT

DODGE
DGC 4.5 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Rough Bore, Rigid
Mi Item #13724281
MFR #DGC 4.5 RIGID HUB EXPOSED BOLT
Price$2,904.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 4.5 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 4.5, Bore Type: Rough Bore, Rigid
Mi Item #13724281
MFR #DGC 4.5 RIGID HUB EXPOSED BOLT

Mfr description
398031 DGC 4.5 RIGID HUB EXPOSED BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,904.08/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Length Through Bore
    5.3125 in, 134.94 mm
  • Maximum Bore
    8.0000 in, 203.20 mm
  • Maximum Bore Diameter
    8.0000 in, 203.20 mm
  • Weight
    133 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Design Features
    Rigid Hub, Exposed Bolt
  • Flex Type
    Rigid
  • Horsepower @ 100 RPM
    480 hp
  • Hub Style
    Rigid Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398031
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Maximum Torque
    302500 in/lb
  • Operating Temperature Range
    -30 °F to 250 °F
  • Performance Features
    Rated Torque 302500 lbs-in, Speed Rating 2700 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
  • Shaft Attachment
    Rough Bore
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    302,500.00 in-lb, 34,177.90 N-m
  • Torque Rating (in-lb)
    302,500.00 in-lb, 34,177.90 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)