Motion
DGC 5.5 RIGID HUB EXPOSED BOLT

DODGE
DGC 5.5 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Bore, Rigid
Mi Item #13724283
MFR #DGC 5.5 RIGID HUB EXPOSED BOLT
Price$7,923.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 5.5 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 5.5, Bore Type: Rough Bore, Rigid
Mi Item #13724283
MFR #DGC 5.5 RIGID HUB EXPOSED BOLT

Mfr description
398033 DGC 5.5 RIGID HUB EXPOSED BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,923.20/each

Specifications

Dimensions

  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Length Through Bore
    6.9063 in, 175.42 mm
  • Maximum Bore
    9.8750 in, 250.82 mm
  • Maximum Bore Diameter
    9.8750 in, 250.82 mm
  • Weight
    241 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Design Features
    Rigid Hub, Exposed Bolt
  • Flex Type
    Rigid
  • Horsepower @ 100 RPM
    910 hp
  • Hub Style
    Rigid Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398033
  • Max Rpm
    2200 rpm
  • Maximum Speed
    2200 rpm
  • Maximum Torque
    573500 in/lb
  • Operating Temperature Range
    -22 °F to 482 °F
  • Performance Features
    Rated Torque 573500.0000 in-lbs, Maximum Speed 2200 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
  • Shaft Attachment
    Rough Bore
  • Temperature Rating
    -22 to 482 °F
  • Torque Capacity
    573,500.00 in-lb, 64,796.78 N-m
  • Torque Rating (in-lb)
    573,500.00 in-lb, 64,796.78 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)