Motion
DGC 6.0 RIGID HUB EXPOSED BOLT

DODGE
DGC 6.0 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Rigid
Mi Item #13724284
MFR #DGC 6.0 RIGID HUB EXPOSED BOLT
Price$11,641.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 6.0 RIGID HUB EXPOSED BOLT

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Bore, Rigid
Mi Item #13724284
MFR #DGC 6.0 RIGID HUB EXPOSED BOLT

Mfr description
398034 DGC 6.0 RIGID HUB EXPOSED BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,641.74/each

Specifications

Dimensions

  • Bore - Side 1
    11.0000 in, 279.40 mm
  • Bore Diameter
    11.0000 in
  • Bore Length
    7.4063 in, 188.12 mm
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Length Through Bore
    7.4063 in, 188.12 mm
  • Maximum Bore
    11.0000 in, 279.40 mm
  • Maximum Bore Diameter
    11.0000 in, 279.40 mm
  • Weight
    311 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Design Features
    Rigid Hub, Exposed Bolt
  • Flex Type
    Rigid
  • Horsepower @ 100 RPM
    1190 hp
  • Hub Style
    Rigid Hub
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398034
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2100 rpm
  • Maximum Torque
    750000.0000 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Performance Features
    Rated Torque 750000.0000 in-lbs, Maximum Speed 2100 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    DGC
  • Shaft Attachment
    Rough Bore
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    750,000.00 in-lb, 84,738.60 N-m
  • Torque Rating (in-lb)
    750,000.00 in-lb, 84,738.60 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)