Motion
DGC 1.5 EB GASKET

DODGE
DGC 1.5 EB GASKET

Gear Coupling Component - Coupling Size: 1.5
Mi Item #13724299
MFR #DGC 1.5 EB GASKET
Price$20.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 1.5 EB GASKET

Gear Coupling Component - Coupling Size: 1.5
Mi Item #13724299
MFR #DGC 1.5 EB GASKET

Mfr description
398049 DGC 1.5 EB GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.35/each

Specifications

Dimensions

  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1.5
  • Weight
    0.1 lbs

Details

  • Component Type
    Gasket
  • Coupling Component
    Accessory
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    30 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398049
  • Max Rpm
    5500 rpm
  • Maximum Speed
    5500 rpm
  • Maximum Torque
    18900.0000 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Performance Features
    Rated Torque 18900.0000 in-lbs, Horsepower Per 100 Rat 30 hp, Maximum Speed 5500 rpm
  • Product Type
    Gear Coupling Components
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    18,900.00 in-lb, 2,135.41 N-m
  • Torque Rating (in-lb)
    18,900.00 in-lb, 2,135.41 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)