Motion
DGC 2.5 EB GASKET

DODGE
DGC 2.5 EB GASKET

398051 DGC 2.5 EB GASKET
Mi Item #13724301
MFR #DGC 2.5 EB GASKET
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 2.5 EB GASKET

398051 DGC 2.5 EB GASKET
Mi Item #13724301
MFR #DGC 2.5 EB GASKET

Mfr description
398051 DGC 2.5 EB GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Coupling Size
    2-1/2 in
  • Weight
    0.1 lbs

Details

  • Component Type
    Gasket
  • Coupling Component
    Accessory
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    90 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398051
  • Max Rpm
    4400 rpm
  • Maximum Speed
    4400 rpm
  • Maximum Torque
    56700 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Performance Features
    Torque Capacity 56700 lbs-in, Speed Rating 4400 rpm
  • Product Type
    Gear Coupling Components
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    56,700.00 in-lb, 6,406.24 N-m
  • Torque Rating (in-lb)
    56,700.00 in-lb, 6,406.24 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)