Motion
DGC 4.5  O-RING

DODGE
DGC 4.5 O-RING

Gear Coupling Component - Coupling Size: 4.5
Mi Item #13724316
MFR #DGC 4.5 O-RING
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 4.5 O-RING

Gear Coupling Component - Coupling Size: 4.5
Mi Item #13724316
MFR #DGC 4.5 O-RING

Mfr description
398079 DGC 4.5 O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Weight
    0.2 lbs

Details

  • Component Type
    Accessory
  • Coupling Component
    Accessory
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    480 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398079
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Maximum Torque
    302500 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Performance Features
    Rated Torque 302500.0000 in-lbs, Horsepower Per 100 Rat 480.0000 hp, Maximum Speed 2700 rpm
  • Product Type
    Gear Coupling Components
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    302,500.00 in-lb, 34,177.90 N-m
  • Torque Rating (in-lb)
    302,500.00 in-lb, 34,177.90 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)