Motion
DGC 6.0 SLEEVE EXPOSED BOLT

DODGE
DGC 6.0 SLEEVE EXPOSED BOLT

Gear Coupling Sleeve - DGC, 6, Exposed Bolt, Steel
Mi Item #13724356
MFR #DGC 6.0 SLEEVE EXPOSED BOLT
Price$5,777.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DGC 6.0 SLEEVE EXPOSED BOLT

Gear Coupling Sleeve - DGC, 6, Exposed Bolt, Steel
Mi Item #13724356
MFR #DGC 6.0 SLEEVE EXPOSED BOLT

Mfr description
398022 DGC 6.0 SLEEVE EXPOSED BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,777.61/each

Specifications

Dimensions

  • Angular Misalignment
    0.75 °
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Max Angular Misalignment
    0.75 °
  • Max Parallel Misalignment
    0.1200 in
  • Parallel Misalignment
    0.1200 in, 3.05 mm
  • Weight
    88 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Gear
  • Coupling Type
    Metallic
  • Design Features
    Exposed Bolt
  • Horsepower @ 100 RPM
    1190 hp
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    398022
  • Material
    Steel
  • Max Rpm
    2100 rpm
  • Maximum Speed
    2100 rpm
  • Maximum Torque
    750000 in/lb
  • Operating Temperature Range
    -30 to 250 °F
  • Performance Features
    Rated Torque 750000.0000 in-lbs, Maximum Speed 2100 rpm, Angular Misalignment 0.7500 o, Parallel Misalignment 0.1200 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    DGC
  • Sleeve Material
    Steel
  • Temperature Rating
    -30 to 250 °F
  • Torque Capacity
    750,000.00 in-lb, 84,738.60 N-m
  • Torque Rating (in-lb)
    750,000.00 in-lb, 84,738.60 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)