Overview
Mfr description
EC881-12R250 HOSE, EN857 2SC
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4750 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data