Overview
Mfr description
EC881-16R150 HOSE, EN857 2SC
Specifications
- Nominal Hose Inner Diameter
- Working Pressure4050 psi
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data