Motion
EC881-6
Hydraulic Hose - 3/8 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #13724449
MFR #EC881-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in ID, 5800 psi Working Pressure, Synthetic Rubber Cover
Mi Item #13724449
MFR #EC881-6

Mfr description
EC881-6 HOSE, EN857 2SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    6
  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)