Motion
EC881-8R500
Hydraulic Hose - 1/2 in ID, 5220 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #13724454
MFR #EC881-8R500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1/2 in ID, 5220 psi Working Pressure, Synthetic Rubber Cover
MI ITEM #13724454
MFR #EC881-8R500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EC881-8R500 HOSE, EN857 2SC

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    5220 psi
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Hose Dash Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought