Overview
Mfr description
NCQ2B63-35DCZ COMPACT CYLINDER, NCQ2-Z C
Specifications
- Bore Diameter
- Stroke35 mm
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data