Overview
Mfr description
RZQA32-125-90 CYLINDER, 3-POSITION 3-POS
Specifications
- Rod TypeSingle Rod
- Bore Diameter32 mm
- Cushion TypeRubber Bumper
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- MagnetWith Magnet
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data