Motion
SY3400-5UF1-NA

SMC CORP OF AMERICA
SY3400-5UF1-NA

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted
Mi Item #13725778
MFR #SY3400-5UF1-NA
Price$88.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3400-5UF1-NA

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted
Mi Item #13725778
MFR #SY3400-5UF1-NA

Mfr description
SY3400-5UF1-NA VALVE, 5 PORT SOLENOID 4/
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.98/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)