Motion
B-0806-FJSH
B-0806-FJSH 1/2 in. Hose ID Size and 9/16-18 F Thread Size (in. TPI) JIC Female 37º Seat
MI ITEM #13725967
MFR #B-0806-FJSH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-0806-FJSH 1/2 in. Hose ID Size and 9/16-18 F Thread Size (in. TPI) JIC Female 37º Seat
MI ITEM #13725967
MFR #B-0806-FJSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-0806-FJSH 1/2" HOSE ID 9/16-18 F THRD

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353183434
  • UPC_NO
    822353183434
  • Weight
    0.26 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text