Motion
B-1216-FJSH
B-1216-FJSH 3/4 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) JIC Female 37º Seat
Mi Item #13725968
MFR #B-1216-FJSH
Price$25.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-1216-FJSH 3/4 in. Hose ID Size and 1 5/16-12 F Thread Size (in. TPI) JIC Female 37º Seat
Mi Item #13725968
MFR #B-1216-FJSH

Mfr description
B-1216-FJSH 3/4" HOSE ID 1 5/16-12 F THR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.38/each

Specifications

Dimensions

  • Weight
    0.56 lb

Details

  • Coupling Connection Type
    Female
  • Manufacturer Upc Number
    822353183519
  • ManufacturerName (description attribute)
    Kuriyama
  • UPC_NO
    822353183519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)