Overview
Mfr description
QSF-0606-FNPR 3/8" FML CPLR W/3/8" FML T
- ARGUS QS quick release couplings enable oil leak-free connection and disconnection of hydraulic lines. Their robust construction and tested components make them ideally suited for high and intermittent pressure loads. During the coupling action, valves that release and/or block the flow are automatically activated. The QS quick release coupling, formed by coupling plug and coupling socket, is coupled by a screwing action with the hand nut of the plug component.<ul><li>Very low leak-oil rates, eco-friendly</li><li>Highly robust construction</li><li>Low pressure drop</li><li>Locking system for safety purposes</li></ul>
Specifications
- TypeFlat Face QS Female Coupler with Female Thread
- Product TypesScrew Coupling Flat Face QS Female Coupler with Female Thread
- Working Pressure6525 psi
- End Size3/8-18
- End TypeFemale
- End Size 234.8
- Temperature Range-22 ºF to 257 ºF
- Additional Details•SCREW COUPLING - FLAT FACE QS •Female coupling - Female thread •DN 10 to 25 •3/8" to 1" •to max WP 450 bar 6525 PSI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data