Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-0620-MMFR 3/8 in. Hose ID Size Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male French Type (GAZ) - A Series
MI ITEM #13725996
MFR #A-0620-MMFR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
A-0620-MMFR 3/8" HOSE ID METRIC MALE FRN

Specifications

  • Type
    Metric Male French Type (GAZ)
  • Product Types
    Two-Piece Fittings, Standard Inserts, International End Configurations - Metric Male French Type (GAZ) - A Series
  • Weight
    0.10 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text