Motion
V110N-D5NMZ-N3

SMC CORP OF AMERICA
V110N-D5NMZ-N3

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, Individual Wiring w/ 300 mm Lead Wire, Manifold, 5/32 in
Mi Item #13726475
MFR #V110N-D5NMZ-N3
Price$42.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
V110N-D5NMZ-N3

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Double Solenoid, Individual Wiring w/ 300 mm Lead Wire, Manifold, 5/32 in
Mi Item #13726475
MFR #V110N-D5NMZ-N3

Mfr description
V110N-D5NMZ-N3 VALVE 3 PORT SOLENOID VAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.16/each

Specifications

Dimensions

  • Inlet Size
    0.1563 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1563 in, 3.97 mm
  • Port Size
    5/32 in
  • Port Size - Exhaust
    0.1563 in
  • Subplate Port Size
    0.1563 in

Details

  • Assembly Type
    Complete Assembly
  • Electrical Entry
    Lead Wire Length 300 mm
  • Entry Orientation
    Straight
  • Flow Direction
    3-Way
  • For Use With Series
    VV100
  • Manifold Port(s)
    0.1563 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Manifold Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Piping Type
    Manifold
  • Port Thread Standard
    Push-to-Connect
  • Series
    VV100
  • Solenoid Electrical Entry
    Individual Wiring w/ 300 mm Lead Wire
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VV100
  • Wire Type
    Lead Wire Length 300 mm
  • Wiring Type
    Individual Wiring, Lead Wire Length 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)