Motion
VF1220Y-4G1-01

SMC CORP OF AMERICA
VF1220Y-4G1-01

Solenoid-operated Air Control Valve - 5-Way, 220 V ac, Double Solenoid, Grommet Lead Wire 300 mm, Body Ported, 1/8 in
Mi Item #13726506
MFR #VF1220Y-4G1-01
Price$121.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF1220Y-4G1-01

Solenoid-operated Air Control Valve - 5-Way, 220 V ac, Double Solenoid, Grommet Lead Wire 300 mm, Body Ported, 1/8 in
Mi Item #13726506
MFR #VF1220Y-4G1-01

Mfr description
VF1220Y-4G1-01 PILOT OPERATED 5 PORT SOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.94/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Grommet Lead Wire 300 mm
  • Flow Direction
    5-Way
  • For Use With Series
    VF1000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Rectifier
    Yes
  • Series
    VF1000
  • Solenoid Electrical Entry
    Grommet Lead Wire 300 mm
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VF1000
  • Voltage Suppressor
    Without Light Surge Voltage Suppressor
  • Wire Type
    Grommet Lead Wire 300 mm
  • Wiring Type
    Grommet Lead Wire 300 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)