Motion
VF5344-3H1-04N

SMC CORP OF AMERICA
VF5344-3H1-04N

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, Grommet Lead Wire 600 mm, Base Mounted, 1/2 in
Mi Item #13726556
MFR #VF5344-3H1-04N
Price$240.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF5344-3H1-04N

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, Grommet Lead Wire 600 mm, Base Mounted, 1/2 in
Mi Item #13726556
MFR #VF5344-3H1-04N

Mfr description
VF5344-3H1-04N PILOT OPERATED 5 PORT SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$240.94/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Lead Wire Length
    600 mm
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Grommet Lead Wire 600 mm
  • Flow Direction
    5-Way
  • For Use With Series
    VF5000
  • Manifold Port(s)
    0.5000 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Center Exhaust
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Rectifier
    Yes
  • Series
    VF5000
  • Solenoid Electrical Entry
    Grommet Lead Wire 600 mm
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VF5000
  • Voltage Suppressor
    Without Light Surge Voltage Suppressor
  • Wire Type
    Grommet Lead Wire 600 mm
  • Wiring Type
    Grommet Lead Wire 600 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)