Motion
VFN212N-BT-02N

SMC CORP OF AMERICA
VFN212N-BT-02N

Solenoid-operated Air Control Valve - 3-Way, 24 V ac, Single Solenoid, Conduit Terminal, 1/4 in
Mi Item #13726561
MFR #VFN212N-BT-02N
Price$100.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFN212N-BT-02N

Solenoid-operated Air Control Valve - 3-Way, 24 V ac, Single Solenoid, Conduit Terminal, 1/4 in
Mi Item #13726561
MFR #VFN212N-BT-02N

Mfr description
VFN212N-BT-02N VALVE, SGL SOL, NAMUR, 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.61/each

Specifications

Dimensions

  • Inlet Size
    6.35 mm
  • Outlet Size
    6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 in Rc
  • Subplate Port Size
    1/4 in Rc

Details

  • Electrical Entry
    Conduit Terminal
  • Flow Direction
    3-Way
  • Flow Rate
    0.72 Cv
  • For Use With Series
    VFN2000
  • Manifold Port(s)
    1/4 in Rc
  • Manual Override Type
    Locking
  • Maximum Temperature
    60 °C
  • Mounting
    Namur
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Port Thread Standard
    NPT
  • Series
    VFN2000
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    24 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VFN2000
  • Wire Type
    Conduit Terminal
  • Wiring Type
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)