Motion
VFR2410-3M-01T

SMC CORP OF AMERICA
VFR2410-3M-01T

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, M Plug Connector, Base Mounted, 1/8 in
Mi Item #13726575
MFR #VFR2410-3M-01T
Price$132.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR2410-3M-01T

Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, M Plug Connector, Base Mounted, 1/8 in
Mi Item #13726575
MFR #VFR2410-3M-01T

Mfr description
VFR2410-3M-01T VALVE, 5 PORT SOLENOID 4/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.94/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    M Plug Connector
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    VFR2000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Center Exhaust
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VFR2000
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Unit Specification
    Base Mounted
  • Valve Series
    VFR2000
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)