Specifications
Dimensions
- Inlet Size1/4 in
- Outlet Size6 mm
- Port 1 Size/Type1/4 in
- Port 2 Size/Type6 mm
- Port Size1/4 in, 6 mm
Details
- Actuator TypeRotary Knob
- Knob ColorGray
- Maximum Operating Pressure145 psi, 1.0 MPa
- Maximum Working Pressure145 psi, 1.0 MPa
- Number Of Ports2
- Operating MediumAir
- Operating Pressure Range145 psi, 1.0 MPa
- Port Connection TypePT Female, Push-to-Connect
- Port GenderFemale
- Standards MetRoHS
- Valve Function2 Way, 2 Position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)