Motion
VHK3A-04S-04SL

SMC CORP OF AMERICA
VHK3A-04S-04SL

Manual Mechanical Air Control Valve - In-Line, 1/2 in Port, 3 Ports, 2 Position, Rotary Knob Operated, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #13726829
MFR #VHK3A-04S-04SL
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK3A-04S-04SL

Manual Mechanical Air Control Valve - In-Line, 1/2 in Port, 3 Ports, 2 Position, Rotary Knob Operated, 145.038 psi, 1.0 MPa MAX Pressure
Mi Item #13726829
MFR #VHK3A-04S-04SL

Mfr description
VHK3A-04S-04SL FINGER VALVE MECHANICAL V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Inlet Size
    1/2 in
  • Outlet Size
    1/2 in
  • Port 1 Size/Type
    1/2 in
  • Port 2 Size/Type
    1/2 in
  • Port Size
    1/2 in

Details

  • Actuator Type
    Rotary Knob
  • Knob Color
    Blue
  • Maximum Operating Pressure
    145.038 psi, 1.0 MPa
  • Maximum Working Pressure
    145.038 psi, 1.0 MPa
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    145.038 psi, 1.0 MPa
  • Piping Type
    In-Line
  • Port Connection Type
    PT Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)