Motion
VHS20W-N01-Z-D

SMC CORP OF AMERICA
VHS20W-N01-Z-D

Manual Mechanical Air Control Valve - In-Line, 3 Ports, 2 Position, Rotary Knob Operated, 125 psi, 8.6 bar MAX Pressure
Mi Item #13726875
MFR #VHS20W-N01-Z-D
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS20W-N01-Z-D

Manual Mechanical Air Control Valve - In-Line, 3 Ports, 2 Position, Rotary Knob Operated, 125 psi, 8.6 bar MAX Pressure
Mi Item #13726875
MFR #VHS20W-N01-Z-D

Mfr description
VHS20W-N01-Z-D PRESSURE RELIEF 3 PORT VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    1/8 NPT

Details

  • Actuator Type
    Rotary Knob
  • Flow Direction
    Port 1 to Port 2
  • Knob Color
    Red
  • Maximum Operating Pressure
    125 psi, 8.6 bar
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Piping Type
    In-Line
  • Port Connection Type
    NPT Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)