Specifications
Dimensions
- Inlet Size1/8 in
- Outlet Size1/8 BSPT
- Port SizeR 1/8
Details
- Actuator TypePush Button
- Flow Direction2-Way
- Knob ColorYellow
- Number Of Ports2
- Operating MediumAir
- Piping TypeSide Ported
- Port Connection TypeR 1/8
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)