Motion
VM123F-04-32GZ

SMC CORP OF AMERICA
VM123F-04-32GZ

Manual Mechanical Air Control Valve - Bottom Ported, 4 mm Port, 2 Ports, Push Button Operated
Mi Item #13727003
MFR #VM123F-04-32GZ
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM123F-04-32GZ

Manual Mechanical Air Control Valve - Bottom Ported, 4 mm Port, 2 Ports, Push Button Operated
Mi Item #13727003
MFR #VM123F-04-32GZ

Mfr description
VM123F-04-32GZ MECHANICAL VALVE MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Inlet Size
    4 mm
  • Outlet Size
    4 mm
  • Port 1 Size/Type
    4 mm
  • Port 2 Size/Type
    4 mm
  • Port Size
    4 mm

Details

  • Actuator Type
    Push Button
  • Knob Color
    Green
  • Number Of Ports  
    2
  • Operating Medium
    Air, Inert Gas
  • Piping Type
    Bottom Ported
  • Port Connection Type
    One Touch Fitting
  • Standards Met
    RoHS
  • Valve Function
    2 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)