Motion
VM131-N01-35YA

SMC CORP OF AMERICA
VM131-N01-35YA

Manual Mechanical Air Control Valve - Side Ported, 3 Ports, 3 Position, Selector Operated
Mi Item #13727009
MFR #VM131-N01-35YA
Price$38.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM131-N01-35YA

Manual Mechanical Air Control Valve - Side Ported, 3 Ports, 3 Position, Selector Operated
Mi Item #13727009
MFR #VM131-N01-35YA

Mfr description
VM131-N01-35YA MECHANICAL VALVE MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.15/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT
  • Port 1 Size/Type
    1/8 NPT
  • Port 2 Size/Type
    1/8 NPT
  • Port 3 Size/Type
    1/8 NPT

Details

  • Actuator Type
    Selector
  • Knob Color
    Yellow
  • Number Of Ports  
    3
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Piping Type
    Side Ported
  • Port Connection Type
    NPT
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 3 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)