Motion
VM230U-F02-36A

SMC CORP OF AMERICA
VM230U-F02-36A

Manual Mechanical Air Control Valve - Side Mounting, 1/4 in Port, 3 Ports, 2 Position, Key Selector Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13727014
MFR #VM230U-F02-36A
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230U-F02-36A

Manual Mechanical Air Control Valve - Side Mounting, 1/4 in Port, 3 Ports, 2 Position, Key Selector Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #13727014
MFR #VM230U-F02-36A

Mfr description
VM230U-F02-36A MECHANICAL VALVE MECHANIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.00/each

Specifications

Dimensions

  • Inlet Size
    G1/4
  • Outlet Size
    G1/4
  • Port 1 Size/Type
    G1/4
  • Port 2 Size/Type
    G1/4
  • Port 3 Size/Type
    G1/4
  • Port Size
    1/4 in

Details

  • Actuator Type
    Key Selector
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Side Mounting
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Standards Met
    RoHS
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)