Motion
VP3145-045TB-T

SMC CORP OF AMERICA
VP3145-045TB-T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Conduit Terminal, Body Ported, 1/2 in
Mi Item #13727043
MFR #VP3145-045TB-T
Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3145-045TB-T

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Conduit Terminal, Body Ported, 1/2 in
Mi Item #13727043
MFR #VP3145-045TB-T

Mfr description
VP3145-045TB-T LARGE SIZE 3 PORT SOLENOI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.43/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    Conduit Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3145
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VP3145
  • Solenoid Electrical Entry
    Conduit Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VP3145
  • Wire Type
    Conduit Terminal
  • Wiring Type
    Conduit Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)