Motion
VP342K-3G1-02A

SMC CORP OF AMERICA
VP342K-3G1-02A

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet, Body Ported, 1/4 in
Mi Item #13727063
MFR #VP342K-3G1-02A
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP342K-3G1-02A

Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet, Body Ported, 1/4 in
Mi Item #13727063
MFR #VP342K-3G1-02A

Mfr description
VP342K-3G1-02A 3 PORT POPPET TYPE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Single Unit
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VP300
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VP300
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VP300
  • Voltage Suppressor
    Without Light Surge Voltage Suppressor
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)